
Round MINI-BAK, Blue, Belt Clip , ID Badge Strap, 25PK
Mfr # 0055-006-25
Zoro # G816100410
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
Key Features
Includes
Standard Vinyl Strap with Snap
For Use With
ID Badges
Material
PolyCarbonate
Attachment Type
Slide on Clip
End Fitting
ID Badge Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0055-006-25
Zoro #
G816100410
UPC #
-
Country of Origin
United States
Details
Includes
Standard Vinyl Strap with Snap
Item
Badge Reel
For Use With
ID Badges
Material
PolyCarbonate
Color
Blue
Attachment Type
Slide on Clip
End Fitting
ID Badge Strap
Capacity
Up to 2 Ounce Retraction Force
Cord Type
36" Heavy Duty Braided Nylon Cord Built To Last
Description
The 25 Pack Round MINI-BAK with ID Badge Strap is ideal to keep ID badges, and access fobs handy and ready for everyday use. The slide clip attachment is perfect for small belts and scrub waistbands. The MINI-BAK is tested to last over 10 times longer than the competition making it the smarter and more environmentally friendly key retractor choice. The Standard Duty nylon cord has a reach of 36 and a retraction force of 2 oz. and can easily carry up to 3 Access card or ID Badges.
- Manufactured in America
- 36"/90 cm reach, Heavy Duty Braided Nylon Cord Built To Last
- Quality Stainless Steel Retractor Coil Outlasts Competitors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.