Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round MINI-BAK, Transluscent Blue, Swivel Clip , ID Badge Strap, 25PK

  • Mfr # 0214-016-25

  • Zoro # G416100407


product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns

Key Features

Material
PolyCarbonate
For Use With
ID Badges
Includes
Standard Vinyl Strap with Snap
End Fitting
ID Badge Strap
Cord Type
36" Heavy Duty Braided Nylon Cord Built To Last
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0214-016-25
Zoro #
G416100407
UPC #
-
Country of Origin
United States

Details

Material
PolyCarbonate
Item
Badge Reel
For Use With
ID Badges
Includes
Standard Vinyl Strap with Snap
Color
Transluscent Blue
End Fitting
ID Badge Strap
Cord Type
36" Heavy Duty Braided Nylon Cord Built To Last
Capacity
Up to 2 Ounce Retraction Force
Attachment Type
Swivel Bulldog Clip

Description

The 25 Pack Round MINI-BAK with ID Badge Strap is ideal to keep ID badges, and access fobs handy and ready for everyday use. The versatile swivel bulldog clip easily attaches to scrubs, shirt pockets or almost anywhere a badge is worn. The MINI-BAK is tested to last over 10 times longer than the competition making it the smarter and more environmentally friendly key retractor choice. The Standard Duty nylon cord has a reach of 36 and a retraction force of 2 oz. and can easily carry up to 3 Access card or ID Badges.


  • Manufactured in America
  • 36"/90 cm reach, Heavy Duty Braided Nylon Cord Built To Last
  • Quality Stainless Steel Retractor Coil Outlasts Competitors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.