Zoro Homepage

Tablet Holster, Black, 10in H

  • Mfr # 0KBT-32A22

  • Zoro # G407167280


product price: $35.59
/ea

Key Features

Color
Black
Length
6 1/4 in
Compatible With
Mobile Computers and Cell Phones
Material
Polyester, Vinyl
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KBT-32A22
Zoro #
G407167280
UPC #
088056916568
Country of Origin
China

Dimensions

Length
6 1/4 in
Width
3 1/2 in
Height
10 in
Cable Length
36 in
Overall Width
3 1/2 in
Cord Length
36 in
Overall Height
10 in

Details

Item
Tablet Holster
Color
Black
Compatible With
Mobile Computers and Cell Phones
Material
Polyester, Vinyl
Item - Tablet Cases and Holders
Holster
Features
Wearable Sling
Connector Type
Sling
Includes
Padded Sling, Retractable Tether
Compatible Series
TC2X, TC5X, TC7X
Compatible Brand
Zebra
Product Type
Tablet Holster

Description

Holster, Compatible With Mobile Computers and Cell Phones, Cable Length 36 in, Material Polyester, Vinyl, Color Black, Length 6 1/4 in, Width 3 1/2 in, Height 10 in, Includes Padded Sling, Retractable Tether, Tablet Holster

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.