Shop KEY-BAK
See all product information
Create Account
Tablet Jacket, Blue, 10.6in H
- Mfr # 0KB6-BABL2
- Zoro # G704383758
product price:Â
$
63.65
/ea
Key Features
Shell Material
Polyester
Includes
3LB Tool Mate Kit
Cord Length
60 in
Overall Height
10 19/32 in
Compatible Brand
Android, Apple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0KB6-BABL2
- Zoro #
- G704383758
- UPC #
- 088056916438
- Country of Origin
- China
- Shell Material
- Polyester
- Includes
- 3LB Tool Mate Kit
- Compatible Brand
- Android, Apple
- Item
- Tablet Jacket
- Color
- Blue
- Product Type
- Tablet Jacket
- Features
- Hand Strap
- Material
- Polyester
- Wire Color
- Blue
Dimensions
- Cord Length
- 60 in
- Overall Height
- 10 19/32 in
- Overall Width
- 7 51/64 in
- Fits Chest Size
- Hand Strap
Description
Tablet Jacket, Connector Type Not Applicable, Compatible With Tablets, Cable Length 60 in, Material Polyester, Color Blue, Length 7 3/4 in, Width 1 in, Height 10 1/2 in, Includes 3LB Tool Mate Kit, Tablet Jacket
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.