Shop KEY
See all product information
Create Account
Bib Overalls, Cotton Denim, 30 in Inseam, Hickory Stripe Denim, 46 x 30"
- Mfr # 273.47 46W 30L
- Zoro # G2020569
product price:Â
$
36.79
/ea
Key Features
Size
46 x 30"
Color
Hickory Stripe Denim
Material
Cotton Denim
Inseam
30 in
Fits Waist Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 273.47 46W 30L
- Zoro #
- G2020569
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bib Overalls
- Color
- Hickory Stripe Denim
- Material
- Cotton Denim
- Inseam
- 30 in
Description
Bib Overalls, Material Cotton Denim, Color Hickory Stripe Denim, Inseam 30 in, Size 46 x 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.