Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Oblong Tray, 17"

  • Mfr # 874004

  • Zoro # G505299234


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874004
Zoro #
G505299234
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
0.88 in
Width
11.75 in
Height
17 in

Description

Stainless steel laboratory products are efficiently designed for easy cleaning and quick sterilizing. Items will not chip, break, or corrode. All items are produced from heavy gauge stainless steel for added durability.
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 11.75 x 17.00 x 0.88
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.