Zoro Homepage

Stainless Steel Utility Bath Cover, for 16in Tray

  • Mfr # 878014

  • Zoro # G716560512


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Material
Stainless Steel
Application
Bath Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878014
Zoro #
G716560512
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16 in
Size
16 IN

Details

Material
Stainless Steel
Item
Stainless Steel Utility Bath Cover, for 16" Tray
Application
Bath Cover

Description

Stainless steel laboratory products are efficiently designed for easy cleaning and quick sterilizing. Items will not chip, break, or corrode. All items are produced from heavy gauge stainless steel for added durability.Shipping Weight: 1.5 lbsShipping Dimensions: 16.75 x 10.25 x 1.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.