
Stainless Steel Utility Bath Cover, for 8in Tray
Mfr # 878011
Zoro # G116560532
product price: $67.15
/eaKey Features
Length
8 in
Application
Bath Cover
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878011
Zoro #
G116560532
UPC #
-
Country of Origin
Unknown
Dimensions
Size
8 IN
Length
8 in
Details
Application
Bath Cover
Item
Stainless Steel Utility Bath Cover, for 8" Tray
Material
Stainless Steel
Description
Stainless steel laboratory products are efficiently designed for easy cleaning and quick sterilizing. Items will not chip, break, or corrode. All items are produced from heavy gauge stainless steel for added durability.Shipping Weight: 0.5 lbsShipping Dimensions: 9.00 x 5.00 x 0.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.