Zoro Homepage

Silver, 10 PK

  • Mfr # 277F

  • Zoro # G000467398


product price: $98.89
/pk 10, $9.89/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Size
Flex 3" Dia. (7 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277F
Zoro #
G000467398
UPC #
16814000099
Country of Origin
United States

Dimensions

Size
Flex 3" Dia. (7 cm)

Details

Material
Stainless Steel
Color
Silver

Description

Provide an added layer or protection for your most valuable assets from keys and utillity knves to medical equipment, cash tills and more. Stamped with unique serial number to audit rings and assets and prevent substitutions. Key rings crimp to smooth seal and keys are able to rotate the full 360 degrees to prevent bunching. KSI Crimping Tool required to use these key rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.