Zoro Homepage

Tamper Proof Starter Ring Kit

  • Mfr # 281

  • Zoro # G900467382


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281
Zoro #
G900467382
UPC #
16814000273
Country of Origin
United States

Details

Material
Plastic, Stainless Steel
Color
Black

Description

Strict tolerances provide you with the ultimate in strength and durability. Our popular Tamper-Proof Key RingsĀ® provide an added layer of protection for your most valuable assets. These high-security, stainless steel rings cannot be opened without detection, thus preventing asset substitution. Includes: 10 - 1 5/8 inch rings; 10 - 2 inch rings; 10 - 1 inch rings Complete Kit with key rings and tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.