Industrial Automation Component

  • Mfr # SR-1000
  • Zoro # G623561695
product price: 
$
1,899.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR-1000
Zoro #
G623561695
UPC #
-
Country of Origin
Japan

Description

The SR-1000 is a KEYENCE autofocus 1D and 2D code reader designed for high-speed and reliable barcode reading in industrial automation systems. It supports stable reading of various code types with automatic focus adjustment for flexible installation. Specifications: -Model: SR-1000 -Series: KEYENCE SR-1000 Series -Type: Fixed-mount Auto Focus Barcode Reader -Image Sensor: CMOS (1280 x 1024 pixels) -Supported Codes: 1D & 2D (QR, DataMatrix, PDF417, Code128, etc.) -Light Source: High-intensity red LED -Pointer Light: Green LED -Focus: Automatic focus system -Reading Distance: 110 - 1000 mm -Interface: Ethernet, RS-232C, USB -Communication Protocols: TCP/IP, EtherNet/IP, PROFINET, OPC UA (varies by config) -Power Supply: 24 V DC ±10% -Current Consumption: Approx. 700 mA -Protection Class: IP65 -Operating Temperature: 0 deg C to 45 deg C -Storage Temperature: -10 deg C to 50 deg C -Vibration Resistance: 10-55 Hz -Mounting Type: Fixed industrial mounting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews