Shop KEYENCE
Create Account
Industrial Automation Component
- Mfr # SR-X100
- Zoro # G923561821
product price:Â
$
2,008.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-X100
- Zoro #
- G923561821
- UPC #
- -
- Country of Origin
- Japan
Description
The SR-X100 is a KEYENCE AI-powered fixed-mount barcode reader designed for fast and accurate 1D and 2D code reading in industrial automation systems. It uses autofocus technology and high-speed image processing to ensure stable decoding performance even in variable installation conditions. Specifications: -Model: SR-X100 -Series: KEYENCE SR-X Series -Type: Fixed-mount AI Barcode Reader (Standard) -Image Sensor: CMOS -Number of Pixels: 1360 x 1024 -Supported Codes: 1D & 2D (QR, DataMatrix, PDF417, Code128, etc.) -Light Source: High-intensity red LED -Pointer Light: High-intensity green LED -Focus: Auto-focus system -Reading Distance: 70 - 1000 mm -Field of View: Approx. 74 x 55 mm (at 300 mm) -Interface: Ethernet (100BASE-TX), RS-232C, USB -Communication Protocols: TCP/IP, EtherNet/IP, PROFINET, OPC UA, FTP, SFTP -Power Supply: 24 V DC (+25% / -20%) -Current Consumption: Approx. 650 mA -Protection Class: IP65 / IP67 -Operating Temperature: 0 deg C to 45 deg C -Storage Temperature: -10 deg C to 50 deg C -Humidity: 35% - 85% RH (non-condensing) -Mounting Type: Industrial fixed mounting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.