Industrial Automation Component
- Mfr # SR-X100W
- Zoro # G923561869
product price:Â
$
1,790.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR-X100W
- Zoro #
- G923561869
- UPC #
- -
- Country of Origin
- Japan
Description
The SR-X100W is a KEYENCE AI-powered wide-field barcode reader designed for high-speed and accurate 1D/2D code reading in industrial automation systems. It ensures stable decoding performance with auto-focus and advanced image processing for reliable identification in production environments. Specifications: -Model: SR-X100W -Series: KEYENCE SR-X Series -Type: Fixed-mount AI Barcode Reader (Wide-field) -Image Sensor: CMOS -Resolution: 1360 x 1024 pixels -Supported Codes: 1D & 2D (QR, DataMatrix, PDF417, Code128, etc.) -Light Source: High-intensity red LED -Pointer Light: High-intensity green LED -Focus: Auto-focus -Reading Distance: 50 - 1000 mm -Interface: Ethernet, RS-232C, USB -Communication Protocols: TCP/IP, EtherNet/IP, PROFINET, OPC UA, FTP, SFTP -Power Supply: 24 V DC (+25% / -20%) -Current Consumption: Approx. 650 mA -Protection Class: IP65 / IP67 -Operating Temperature: 0 deg C to 45 deg C -Storage Temperature: -10 deg C to 50 deg C -Humidity: 35% - 85% RH (non-condensing) -Mounting Type: Industrial fixed mounting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.