Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken10Kx11 Orange Endless 11Ft

  • Mfr # KEN10KX11

  • Zoro # G3272145


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
11 ft
Vertical Hitch Capacity
10,000 lb
Basket Hitch Capacity
20,000 lb
Choker Hitch Capacity
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN10KX11
Zoro #
G3272145
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
1 1/2 in
Body Diameter
1 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
10,000 lb
Basket Hitch Capacity
20,000 lb
Choker Hitch Capacity
8,000 lb
Item
Liftall Ken10Kx11 Orange Endless 11Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 60 Degrees
17,300 lb
Minimum Operating Temperature
-60 Degrees F
Sling Sleeve Material
Polyester
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Basket Hitch Capacity @ 45 Degrees
14,100 lb
Visual Indicators
Color Coded
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 30 Degrees
10,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Core Material
Aramid
Hitch Type
Basket, Choker, Vertical
Color
Orange

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 1 in, Width Under Load 1 1/2 in, Vertical Hitch Capacity 10,000 lb, Choker Hitch Capacity 8,000 lb, Basket Hitch Capacity 20,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,000 lb, Basket Hitch Capacity @ 45 Degrees 14,100 lb, Basket Hitch Capacity @ 60 Degrees 17,300 lb, Hitch Type Basket, Choker, Vertical, End Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.