Zoro Homepage

Liftall Ken125Kx11 Orange Endless 11Ft

  • Mfr # KEN125KX11

  • Zoro # G3272221


product price: $2,488.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
11 ft
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN125KX11
Zoro #
G3272221
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
4 7/8 in
Body Diameter
3 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Item
Liftall Ken125Kx11 Orange Endless 11Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 45 Degrees
176,000 lb
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Color
Orange
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 60 Degrees
210,000 lb
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Aramid
Sling Sleeve Material
Nylon
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 30 Degrees
125,000 lb
Visual Indicators
Color Coded

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 4 7/8 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,000 lb, Basket Hitch Capacity @ 60 Degrees 210,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.