Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken150Kx15 Orange Endless 15Ft

  • Mfr # KEN150KX15

  • Zoro # G3272291


product price: $4,034.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
15 ft
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN150KX15
Zoro #
G3272291
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
5 1/4 in
Body Diameter
3 1/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
Item
Liftall Ken150Kx15 Orange Endless 15Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 45 Degrees
210,000 lb
Color
Orange
Sling Sleeve Material
Nylon
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
150,000 lb
Basket Hitch Capacity @ 60 Degrees
250,000 lb
Visual Indicators
Color Coded
Sling Core Material
Aramid
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Maximum Operating Temperature
350 Degrees F

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 3 1/4 in, Width Under Load 5 1/4 in, Vertical Hitch Capacity 150,000 lb, Choker Hitch Capacity 120,000 lb, Basket Hitch Capacity 300,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 150,000 lb, Basket Hitch Capacity @ 45 Degrees 210,000 lb, Basket Hitch Capacity @ 60 Degrees 250,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.