Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken150Kx19 Orange Endless 19Ft

  • Mfr # KEN150KX19

  • Zoro # G3272319


product price: $4,986.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
19 ft
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN150KX19
Zoro #
G3272319
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
19 ft
Width Under Load
5 1/4 in
Body Diameter
3 1/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
Item
Liftall Ken150Kx19 Orange Endless 19Ft
Standards
ASME B30.9, OSHA, WSTDA
Sling Core Material
Aramid
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Minimum Operating Temperature
-60 Degrees F
Basket Hitch Capacity @ 45 Degrees
210,000 lb
Visual Indicators
Color Coded
Sling Sleeve Material
Nylon
Maximum Operating Temperature
350 Degrees F
Color
Orange
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Basket Hitch Capacity @ 60 Degrees
250,000 lb
Basket Hitch Capacity @ 30 Degrees
150,000 lb
Hitch Type
Basket, Choker, Vertical

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 3 1/4 in, Width Under Load 5 1/4 in, Vertical Hitch Capacity 150,000 lb, Choker Hitch Capacity 120,000 lb, Basket Hitch Capacity 300,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 150,000 lb, Basket Hitch Capacity @ 45 Degrees 210,000 lb, Basket Hitch Capacity @ 60 Degrees 250,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.