Zoro Homepage

Liftall Ken15Kx17 Orange Endless 17Ft

  • Mfr # KEN15KX17

  • Zoro # G3272355


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
17 ft
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN15KX17
Zoro #
G3272355
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
17 ft
Width Under Load
1 3/4 in
Body Diameter
1 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
Item
Liftall Ken15Kx17 Orange Endless 17Ft
Standards
ASME B30.9, OSHA, WSTDA
Visual Indicators
Color Coded
Color
Orange
Minimum Operating Temperature
-60 Degrees F
Basket Hitch Capacity @ 45 Degrees
21,000 lb
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
15,000 lb
Basket Hitch Capacity @ 60 Degrees
25,000 lb
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
350 Degrees F
Sling Sleeve Material
Polyester

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 17 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 15,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 30,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 15,000 lb, Basket Hitch Capacity @ 45 Degrees 21,000 lb, Basket Hitch Capacity @ 60 Degrees 25,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.