Zoro Homepage

Liftall Ken15Kx19 Orange Endless 19Ft

  • Mfr # KEN15KX19

  • Zoro # G3272361


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
19 ft
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN15KX19
Zoro #
G3272361
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
19 ft
Width Under Load
1 3/4 in
Body Diameter
1 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
Item
Liftall Ken15Kx19 Orange Endless 19Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 60 Degrees
25,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Sleeve Material
Polyester
Sling Core Material
Aramid
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
21,000 lb
Color
Orange
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Visual Indicators
Color Coded
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 30 Degrees
15,000 lb

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 15,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 30,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 15,000 lb, Basket Hitch Capacity @ 45 Degrees 21,000 lb, Basket Hitch Capacity @ 60 Degrees 25,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.