Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken15Kx7 Orange Endless 7Ft

  • Mfr # KEN15KX7

  • Zoro # G3272389


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
7 ft
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN15KX7
Zoro #
G3272389
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
7 ft
Width Under Load
1 3/4 in
Body Diameter
1 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
Item
Liftall Ken15Kx7 Orange Endless 7Ft
Standards
ASME B30.9, OSHA, WSTDA
Maximum Operating Temperature
350 Degrees F
Visual Indicators
Color Coded
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
21,000 lb
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Aramid
Color
Orange
Basket Hitch Capacity @ 60 Degrees
25,000 lb
Basket Hitch Capacity @ 30 Degrees
15,000 lb
Sling Sleeve Material
Polyester

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 15,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 30,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 15,000 lb, Basket Hitch Capacity @ 45 Degrees 21,000 lb, Basket Hitch Capacity @ 60 Degrees 25,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.