Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken175Kx15 Orange Endless 15Ft

  • Mfr # KEN175KX15

  • Zoro # G3272425


product price: $4,474.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
15 ft
Vertical Hitch Capacity
175,000 lb
Basket Hitch Capacity
350,000 lb
Choker Hitch Capacity
140,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN175KX15
Zoro #
G3272425
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
5 3/4 in
Body Diameter
3 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
175,000 lb
Basket Hitch Capacity
350,000 lb
Choker Hitch Capacity
140,000 lb
Item
Liftall Ken175Kx15 Orange Endless 15Ft
Standards
ASME B30.9, OSHA, WSTDA
Hitch Type
Basket, Choker, Vertical
Color
Orange
Basket Hitch Capacity @ 45 Degrees
240,000 lb
Visual Indicators
Color Coded
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 60 Degrees
300,000 lb
Sling Core Material
Aramid
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 30 Degrees
175,000 lb

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 3 1/2 in, Width Under Load 5 3/4 in, Vertical Hitch Capacity 175,000 lb, Choker Hitch Capacity 140,000 lb, Basket Hitch Capacity 350,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 175,000 lb, Basket Hitch Capacity @ 45 Degrees 240,000 lb, Basket Hitch Capacity @ 60 Degrees 300,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.