Zoro Homepage

Liftall Ken200Kx15 Orange Endless 15Ft

  • Mfr # KEN200KX15

  • Zoro # G3272477


product price: $5,127.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
15 ft
Vertical Hitch Capacity
200,000 lb
Basket Hitch Capacity
400,000 lb
Choker Hitch Capacity
160,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN200KX15
Zoro #
G3272477
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
6 1/8 in
Body Diameter
3 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
200,000 lb
Basket Hitch Capacity
400,000 lb
Choker Hitch Capacity
160,000 lb
Item
Liftall Ken200Kx15 Orange Endless 15Ft
Standards
ASME B30.9, OSHA, WSTDA
Sling Core Material
Aramid
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 60 Degrees
340,000 lb
Visual Indicators
Color Coded
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
350 Degrees F
Color
Orange
Sling Sleeve Material
Nylon
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Basket Hitch Capacity @ 30 Degrees
200,000 lb
Basket Hitch Capacity @ 45 Degrees
280,000 lb

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 3 3/4 in, Width Under Load 6 1/8 in, Vertical Hitch Capacity 200,000 lb, Choker Hitch Capacity 160,000 lb, Basket Hitch Capacity 400,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 200,000 lb, Basket Hitch Capacity @ 45 Degrees 280,000 lb, Basket Hitch Capacity @ 60 Degrees 340,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.