Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken25Kx13 Orange Endless 13Ft

  • Mfr # KEN25KX13

  • Zoro # G3272599


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
13 ft
Vertical Hitch Capacity
25,000 lb
Basket Hitch Capacity
50,000 lb
Choker Hitch Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN25KX13
Zoro #
G3272599
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
13 ft
Width Under Load
2 1/8 in
Body Diameter
1 1/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
25,000 lb
Basket Hitch Capacity
50,000 lb
Choker Hitch Capacity
20,000 lb
Item
Liftall Ken25Kx13 Orange Endless 13Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 30 Degrees
25,000 lb
Maximum Operating Temperature
350 Degrees F
Color
Orange
Basket Hitch Capacity @ 60 Degrees
43,000 lb
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Core Material
Aramid
Sling Sleeve Material
Polyester
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
35,000 lb
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Polyester, Sling Length 13 ft, Eye Length Not Applicable, Body Diameter 1 1/4 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 25,000 lb, Choker Hitch Capacity 20,000 lb, Basket Hitch Capacity 50,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 25,000 lb, Basket Hitch Capacity @ 45 Degrees 35,000 lb, Basket Hitch Capacity @ 60 Degrees 43,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.