Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken70Kx17 Orange Endless 17Ft

  • Mfr # KEN70KX17

  • Zoro # G3272915


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
17 ft
Vertical Hitch Capacity
70,000 lb
Basket Hitch Capacity
140,000 lb
Choker Hitch Capacity
56,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN70KX17
Zoro #
G3272915
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
17 ft
Width Under Load
3 1/4 in
Body Diameter
2 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
70,000 lb
Basket Hitch Capacity
140,000 lb
Choker Hitch Capacity
56,000 lb
Item
Liftall Ken70Kx17 Orange Endless 17Ft
Standards
ASME B30.9, OSHA, WSTDA
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Basket Hitch Capacity @ 60 Degrees
121,000 lb
Sling Core Material
Aramid
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 30 Degrees
70,000 lb
Visual Indicators
Color Coded
Color
Orange
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 45 Degrees
98,000 lb
Sling Sleeve Material
Nylon

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 17 ft, Eye Length Not Applicable, Body Diameter 2 1/8 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 70,000 lb, Choker Hitch Capacity 56,000 lb, Basket Hitch Capacity 140,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 70,000 lb, Basket Hitch Capacity @ 45 Degrees 98,000 lb, Basket Hitch Capacity @ 60 Degrees 121,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.