Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftall Ken90Kx11 Orange Endless 11Ft

  • Mfr # KEN90KX11

  • Zoro # G3272985


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
11 ft
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN90KX11
Zoro #
G3272985
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
11 ft
Width Under Load
3 7/8 in
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Item
Liftall Ken90Kx11 Orange Endless 11Ft
Standards
ASME B30.9, OSHA, WSTDA
Basket Hitch Capacity @ 60 Degrees
155,000 lb
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Sleeve Material
Nylon
Maximum Operating Temperature
350 Degrees F
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Hitch Type
Basket, Choker, Vertical
Color
Orange
Minimum Operating Temperature
-60 Degrees F
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
90,000 lb
Visual Indicators
Color Coded
Basket Hitch Capacity @ 45 Degrees
127,000 lb

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 3 7/8 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,000 lb, Basket Hitch Capacity @ 60 Degrees 155,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.