Zoro Homepage

Liftall Ken90Kx13 Orange Endless 13Ft

  • Mfr # KEN90KX13

  • Zoro # G3272991


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Length
13 ft
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEN90KX13
Zoro #
G3272991
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
13 ft
Width Under Load
3 7/8 in
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Item
Liftall Ken90Kx13 Orange Endless 13Ft
Standards
ASME B30.9, OSHA, WSTDA
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Sling Core Material
Aramid
Basket Hitch Capacity @ 45 Degrees
127,000 lb
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Independent core Aramid yarns choke tightly but release easily after use.
Visual Indicators
Color Coded
Basket Hitch Capacity @ 30 Degrees
90,000 lb
Color
Orange
Sling Sleeve Material
Nylon
Maximum Operating Temperature
350 Degrees F
Basket Hitch Capacity @ 60 Degrees
155,000 lb

Description

Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 13 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 3 7/8 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Color Orange, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,000 lb, Basket Hitch Capacity @ 60 Degrees 155,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.