U-Shaped Inverter 8,000 BTU Window Air Conditioner, Energy Star

  • Mfr # KSTAW08UA

  • Zoro # G216150626


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Depth
21.970 in
Includes
Manual, Warranty
Width
19.170 in
Power Cord Length
6 ft
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSTAW08UA
Zoro #
G216150626
UPC #
840148700659
Country of Origin
China

Dimensions

Depth
21.970 in
Width
19.170 in
Power Cord Length
6 ft

Details

Includes
Manual, Warranty
Number of Speeds
3
Item
Air Conditioner

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 8,000 BTU window-mounted air conditioner can effectively cool rooms up to 350 square feet with dehumidification up to 1.2 pints per hour to remove moisture from the air. Perfect for medium-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.


  • 8,000 BTU window air conditioner
  • Features inverter technology for energy efficiency
  • U-shape design allows you to open the window while the unit is installed, bringing fresh air into your home and maintaining more of your view when the unit is installed
  • When the window is closed, the Anti-Theft Mechanism locks the window for added safety
  • Designed for rooms up to 350 sq. ft.
  • Dehumidifies up to 1.2 pints per hour
  • 3 fan speeds
  • More energy efficient than average window units
  • 6.5-ft. power cord with LCDI plug using standard 115V electrical outlet located on front left-facing side
  • Included quick-snap bracket, set the unit on the bracket, and secure the sidearms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.