Zoro Homepage

3/4" L x 1/2" W, Acid Brushes, 144PK

  • Mfr # 77691

  • Zoro # G0544341


product price: $55.59
/pk 144, $0.39/ea

Key Features

Features
6-1/4" Overall Length
Brush Length
1/2"
Bristle Material
Horsehair
Handle Length
5-1/2"
Bristle Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77691
Zoro #
G0544341
UPC #
746340048639
Country of Origin
United States

Dimensions

Brush Length
1/2"
Handle Length
5-1/2"
Bristle Length
3/4"

Details

Item
Acid Brushes,3/4" L X 1/2" W,Pk144
Features
6-1/4" Overall Length
Bristle Material
Horsehair

Description

Acid Brushes,3/4 In. L X 1/2 In. W,Pk144, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.