4-Roll Masker, 20"W
- Mfr # 78005
- Zoro # G6397097
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Mobile
Width
20 in
Holds
(4) 18 in dia Rolls of Masking Paper
For Use With
Paper
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78005
- Zoro #
- G6397097
- UPC #
- 746340780058
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Wheel Diameter
- 6 in
- Overall Width
- 20 in
- Maximum Roll Width
- 18 in
Details
- Item
- 4-Roll Masker
- Mounting Type
- Mobile
- Holds
- (4) 18 in dia Rolls of Masking Paper
- For Use With
- Paper
- Material
- Steel
- Color
- Silver
- Product Type
- Masking Dispenser with Cutter
- Capacity
- (4) 18 in Rolls
- Number of Cutters
- 2
- Roll Orientation
- Horizontal
- Lockable Wheels
- No
- Includes Cutter
- Yes
- Mount Type
- Mobile
- For Material Type
- Paper
- Number of Wheels
- 2
- Includes Wheels
- Yes
- Shell Material
- Steel
Description
Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Mobile, Roll Orientation Horizontal, Maximum Roll Width 18 in, Includes Cutter Yes, Number of Wheels 2, Lockable Wheels No, Wheel Diameter 6 in, Capacity (4) 18 in Rolls, Includes Wheels Yes, Material Steel, Number of Cutters 2, Overall Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.