Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Dolly, 10 In. W x 12 In. L, PR

  • Mfr # 77788

  • Zoro # G7153955


product price: $433.99
/pr
Free Shipping & Returns

Key Features

Load Capacity
1500 lb.
Material
Steel
Color
Orange
Type
Heavy Duty
For Use With
Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77788
Zoro #
G7153955
UPC #
746340777881
Country of Origin
United States

Dimensions

Length
12"
Width
10"
Size
10 in W x 12 in L
Height
7-1/2"
Lifting Height Max.
7.5 in
Dimensions
17 1/2 in x 15 in x 7 1/2 in
Overall Height
7 1/2 in
Overall Length
12 in
Maximum Lifting Height
7 1/2 in
Overall Width
10 in
Tire Size
4"
Caster Diameter
4 in

Details

Load Capacity
1500 lb.
Material
Steel
Color
Orange
Type
Heavy Duty
For Use With
Automobiles
Features
Fully Welded Frame, 4" Heavy Duty Swivel Rubber Wheels
Used For
Easy Mobility of Vehicles
Item
Wheel Dollies
Finish
Painted
Lifting Capacity
1,500 lb
Frame Material
Steel
Caster Type
(4) Swivel
Number of Casters
4
Caster Material
Rubber
Frame Finish
Painted

Description

Wheel Dollies, Lifting Capacity 1,500 lb, 17 1/2 in x 15 in x 7 1/2 in, Tire Size 4 In., Steel, Caster Diameter 4 in, Caster Material Rubber, Caster Type (4) Swivel, Color Orange, For Use With Automobiles, Frame Finish Painted, Maximum Lifting Height 7 1/2 in, Number of Casters 4, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 10 in, Type Heavy Duty, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.