Bar Punch, Length 10 In, Brass
Mfr # 77244
Zoro # G7493507
product price: $44.19
/eaKey Features
Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
3/4 in
Tether Capable
Tether Capable
Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77244
Zoro #
G7493507
UPC #
746340045881
Country of Origin
United States
Dimensions
Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
3/4 in
Tip Size
3/4 in
Shank Diameter
3/4 in
Hole Diameter
3/4 in
Details
Item
Bar Punch
Tether Capable
Tether Capable
Construction
Brass
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Brass
Includes Handle
No
Includes Handguard
No
Features
Chamfered both Ends, Re-Dress Ends Regularly to Correct "Mushrooming"
Tether Ready
No
Insulated
No
Punch Type
Bar Punch
Description
Bar Punch, Punch Type Bar Punch, Tip Size 3/4 in, Shank Diameter 3/4 in, Hole Diameter 3/4 in, Overall Length 10 in, Includes Handguard No, Tether Ready No, Includes Handle No, Features Chamfered both Ends, Re-Dress Ends Regularly to Correct In.Mushrooming In., Insulated No, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.