Body file holder
Mfr # 77290
Zoro # G8989206
product price: $22.49
/eaKey Features
Length (In.)
10 in
Material
Aluminum
Handle Design
3 Position
For Use With
Body File
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77290
Zoro #
G8989206
UPC #
746340046239
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
10 in
Overall Length
10 in
For File Length
10 in
Details
Item
File Holder
Material
Aluminum
Handle Design
3 Position
For Use With
Body File
Body Material
Aluminum
Flexible Adjustment Type
Turnbuckle Design
Body Finish
Enamel
Body Color
Gray
Features
Three-Position Handle
Rigidity
Flexible
Description
If you are looking for a file holder that will stand the test of time, this KeyScrew Tools 10 in. File Holder is just what you need. Made of aluminum, this file holder has an overall length of 10 in. It also features a 3 position handle design for added comfort and grip. This 1 piece file holder comes with a lifetime warranty from the manufacturer. If you are looking for long lasting performance, then look no further than this durable File Holder from KeyScrew Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.