Bulk Rack, Black, Aluminum
Mfr # 77784
Zoro # G6386414
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
7 ft.
Material
Aluminum
Load Capacity
3500 lb
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77784
Zoro #
G6386414
UPC #
746340777843
Country of Origin
United States
Dimensions
Depth
18 in
Height
7 ft.
Extended Width
20 in
Extended Depth
18 in
Maximum Extended Height
81 in
Details
Material
Aluminum
Load Capacity
3500 lb
Finish
Painted
Item
Bumper Rack
For Use With
Bumpers
Compatible Vehicle Part
Bumpers
Foldable
Yes
Product Type
Bumper Rack
Description
Bulk Rack, Product Type Bumper Rack, Material Steel, Compatible Vehicle Part Bumpers, Foldable Yes, Maximum Extended Height 81 in, Extended Width 20 in, Extended Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.