Zoro Homepage

Dolly, Large Heel, 3-7/64"L x 2-1/2"W

  • Mfr # 55107AL

  • Zoro # G7216968


product price: $62.79
/ea

Key Features

Weight
2 lb
Material
Steel
Product Type
Heel Dolly
Overall Height
1 3/8 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55107AL
Zoro #
G7216968
UPC #
746340071095
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Width
2 1/2 in
Overall Length
3 1/8 in

Details

Item
Heel Dolly
Weight
2 lb
Material
Steel
Product Type
Heel Dolly
Tool Shape
Heel

Description

Heel Dolly, Overall Length 3 1/8 in, Overall Width 2 1/2 in, Overall Height 1 3/8 in, Material Steel, Product Type Heel Dolly, Tool Shape Heel, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.