Zoro Homepage

Dolly, Rubber Heel, 3"L x 2-1/2"W

  • Mfr # 55116AL

  • Zoro # G7216925


product price: $31.99
/ea

Key Features

Weight
17 lb
Material
Rubber
Product Type
Heel Dolly
Tool Shape
Heel
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55116AL
Zoro #
G7216925
UPC #
746340071071
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
2 1/2 in
Overall Width
3 in

Details

Item
Heel Dolly
Weight
17 lb
Material
Rubber
Product Type
Heel Dolly
Tool Shape
Heel

Description

Heel Dolly, Overall Length 2 1/2 in, Overall Width 3 in, Overall Height 1 1/2 in, Material Rubber, Product Type Heel Dolly, Tool Shape Heel, Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.