Zoro Homepage

Dolly, Shot, 6"L x 3-13/16"W

  • Mfr # 55115AL

  • Zoro # G7216931


product price: $58.49
/ea

Key Features

Weight
2 lb
Material
Leather
Product Type
Shot Dolly
Tool Shape
Shot
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55115AL
Zoro #
G7216931
UPC #
746340071057
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Height
6 in
Overall Length
6 in

Details

Item
Shot Dolly
Weight
2 lb
Material
Leather
Product Type
Shot Dolly
Tool Shape
Shot

Description

Shot Dolly, Overall Length 6 in, Overall Width 3 3/4 in, Overall Height 6 in, Material Leather, Product Type Shot Dolly, Tool Shape Shot, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.