Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolly, Think Toe, 4-29/32"L x 2-1/2"W

  • Mfr # 55110AL

  • Zoro # G7216940


product price: $57.39
/ea

Key Features

Weight
1 lb
Material
Steel
Product Type
Toe Dolly
Overall Height
5/8 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55110AL
Zoro #
G7216940
UPC #
746340071101
Country of Origin
United States

Dimensions

Overall Height
5/8 in
Overall Width
2 1/2 in
Overall Length
4 7/8 in

Details

Item
Toe Dolly
Weight
1 lb
Material
Steel
Product Type
Toe Dolly
Tool Shape
Toe

Description

Toe Dolly, Overall Length 4 7/8 in, Overall Width 2 1/2 in, Overall Height 5/8 in, Material Steel, Product Type Toe Dolly, Tool Shape Toe, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.