Zoro Homepage

Folding Bumper Stand, 200 lb Load Cap.

  • Mfr # 78036

  • Zoro # G700451581


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Load Capacity
200 lb
For Use With
Body Panels, Bumpers
Maximum Extended Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78036
Zoro #
G700451581
UPC #
746340074478
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Extended Height
52 in
Extended Width
48 in
Adjustable Height
Yes

Details

Material
Steel
Item
Work Stand
Finish
Powder Coated
Load Capacity
200 lb
For Use With
Body Panels, Bumpers
Product Type
Work Stand
Foldable
Yes
Compatible Vehicle Part
Bumpers
Maximum Capacity
200 lb

Description

Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Bumpers, Foldable Yes, Maximum Extended Height 52 in, Extended Width 48 in, Adjustable Height Yes, Maximum Capacity 200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.