Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Standing Masker, W 12 In

  • Mfr # 78001

  • Zoro # G6943072


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Free Standing
For Use With
Paper
Color
Silver
Holds
12 in Wide Roll
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78001
Zoro #
G6943072
UPC #
746340780010
Country of Origin
United States

Dimensions

Width
12 in
Overall Width
12 in
Maximum Roll Width
8 in

Details

Item
Masker with Cutter
Mounting Type
Free Standing
For Use With
Paper
Color
Silver
Holds
12 in Wide Roll
Material
Aluminum
Product Type
Masking Dispenser with Cutter
For Material Type
Paper
Number of Cutters
1
Mount Type
Freestanding
Roll Orientation
Horizontal
Number of Wheels
0
Includes Cutter
Yes
Capacity
(1) 12 in Roll
Includes
Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers

Description

Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Freestanding, Roll Orientation Horizontal, Maximum Roll Width 8 in, Includes Cutter Yes, Number of Wheels 0, Lockable Wheels Not Applicable, Wheel Diameter Not Applicable, Capacity (1) 12 in Roll, Includes Paper Bar Spring, (2) Collars with Wing Nuts, (2) Paper Bar Washers, Material Aluminum, Number of Cutters 1, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.