Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, Bumping and Short Finishing, 12"L

  • Mfr # 55301

  • Zoro # G7325991


product price: $58.89
/ea

Key Features

Type
Bumping and Short Finishing
Head Material
Carbon
Handle Material
Hickory
Overall Length
12 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55301
Zoro #
G7325991
UPC #
746340040473
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
4 in
Head Length
4 in
Face Diameter
1 1/4 in
Handle Length
12 in

Details

Item
Hammer
Type
Bumping and Short Finishing
Head Material
Carbon
Handle Material
Hickory
Head Weight
14 oz
Face Shape
Round
Tool Application
Bumping, Finishing
Hammer Type
Short Hammer
Product Type
Body Hammer
Number of Striking Faces
2

Description

Hammer, Overall Length 12 in, Overall Width 4 in, Head Material Carbon, Number of Striking Faces 2, Face Diameter 1 1/4 in, Face Length Not Applicable, Face Shape Round, Face Width Not Applicable, Hammer Type Short Hammer, Handle Length 12 in, Handle Material Hickory, Head Length 4 in, Head Weight 14 oz, Product Type Body Hammer, Tool Application Bumping, Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.