Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H
Mfr # 55107
Zoro # G7216478
product price: $51.89
/eaKey Features
Material
Steel
For Use With
Sharp Corners And Wide Radial Portions Of Body And Panels
Length
3 in
Width
2 1/2 in
Features
Large Heel, Round And Flat Faces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55107
Zoro #
G7216478
UPC #
746340551078
Country of Origin
United States
Dimensions
Length
3 in
Width
2 1/2 in
Height
2 1/2 in
Overall Height
1 3/8 in
Overall Length
3 1/8 in
Overall Width
2 1/2 in
Details
Material
Steel
For Use With
Sharp Corners And Wide Radial Portions Of Body And Panels
Features
Large Heel, Round And Flat Faces
Item
Heel Dolly
Weight
2 lb
Product Type
Heel Dolly
Tool Shape
Heel
Description
Heel Dolly, Overall Length 3 1/8 in, Overall Width 2 1/2 in, Overall Height 1 3/8 in, Material Steel, Product Type Heel Dolly, Tool Shape Heel, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.