Hustler Stick, Alignment, Red
Mfr # 77175
Zoro # G6601804
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Chain Assembly, J-Hook, Quick Link, Rubber Foot
Used For
Automobiles
Application
Aligns Bumpers, Panels, Hoods, Decks, and Brackets
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77175
Zoro #
G6601804
UPC #
746340771759
Country of Origin
United States
Dimensions
Overall Length
52 in
Overall Diameter
1 1/4 in
Overall Width
4 in
Overall Height
52 in
Details
Item
Hustler Stick
Color
Red
Includes
Chain Assembly, J-Hook, Quick Link, Rubber Foot
Used For
Automobiles
Application
Aligns Bumpers, Panels, Hoods, Decks, and Brackets
Material
Steel
Compatible Vehicle Part
Bracket, Bumper, Deck, Hood, Panel
Features
1/4 in Chain and Heavy Duty Claw Style Hook, Heavy Duty 1 1/4 in dia Tubing with Two Welded Hooks
Tool Type
Alignment Stick
Description
Hustler Stick, Overall Length 52 in, Overall Width 4 in, Overall Height 52 in, Material Steel, Includes Chain Assembly, J-Hook, Quick Link, Rubber Foot, Maximum Capacity Not Applicable, Color Red, Compatible Vehicle Part Bracket, Bumper, Deck, Hood, Panel, Features 1/4 in Chain and Heavy Duty Claw Style Hook, Heavy Duty 1 1/4 in dia Tubing with Two Welded Hooks, Overall Diameter 1 1/4 in, Tool Type Alignment Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.