Zoro Homepage

Jack Set, Friction, Gray

  • Mfr # 77043

  • Zoro # G6070346


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Includes
3/4 in Friction Rod, Jack Head, Multi-Purpose Hook
Capacity GVW (Lb.)
3000 lb.
Color
Gray
Type
Friction Jack
Length
55" (Rod)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77043
Zoro #
G6070346
UPC #
746340770431
Country of Origin
United States

Dimensions

Length
55" (Rod)
Diameter
3/4 in
Extended Length
57 in
Overall Length
55 in
Overall Width
9 in
Overall Height
57 in
Overall Diameter
3/4 in

Details

Item
Jack Set
Includes
3/4 in Friction Rod, Jack Head, Multi-Purpose Hook
Capacity GVW (Lb.)
3000 lb.
Color
Gray
Type
Friction Jack
Features
Friction Jack Features 5 Hardened Friction Plates, Multiple Position Handle
Material
Alloy
Construction
Steel
Jack Type
Friction Jack
Load Capacity
3,000 lb
Handle Type
Multi-Position
Maximum Lifting Capacity
3,000 lb
Number of Wheels
0
Static Load Capacity
3,000 lb
Tool Type
Alignment Jack Set
Maximum Capacity
3,000 lb

Description

Jack Set, Overall Length 55 in, Overall Width 9 in, Overall Height 57 in, Material Alloy, Includes 3/4 in Friction Rod, Jack Head, Multi-Purpose Hook, Maximum Capacity 3,000 lb, Color Gray, Features Friction Jack Features 5 Hardened Friction Plates, Multiple Position Handle, Overall Diameter 3/4 in, Tool Type Alignment Jack Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.