Zoro Homepage

Moulding Release Tool, 7 In. L, Steel

  • Mfr # 77276

  • Zoro # G2380808


product price: $9.99
/ea

Key Features

Length
7 in
Width
1 1/2 in
Color
Yellow
Height
1 1/2 in
For Use With
All Makes of Cars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77276
Zoro #
G2380808
UPC #
746340046055
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
Width
1 1/2 in
Height
1 1/2 in

Details

Item
Moulding Release Tool
Color
Yellow
For Use With
All Makes of Cars
Number of Pieces
1
Material
Steel
Application
Removes Moulding
Tool Type
Windshield Moulding Release Tool
For Vehicle Tool Category
Windshield

Description

Moulding Release Tool, Tool Type Windshield Moulding Release Tool, Length 7 in, Width 1 1/2 in, Height 1 1/2 in, Material Steel, For Vehicle Tool Category Windshield, Color Yellow, Number of Pieces 1, Application Removes Moulding, For Use With All Makes of Cars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.