Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail Tipper (Single), Steel Tube

  • Mfr # 78030

  • Zoro # G7605796


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Paint Prep
Assembly
Unassembled
Weight Capacity
35 lb
Overall Depth
15.25 in
Rotation Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78030
Zoro #
G7605796
UPC #
746340780300
Country of Origin
United States

Dimensions

Overall Depth
15.25 in
Overall Width
17 in
Overall Height
25 in

Details

Item
Pail Tipper
For Use With
Paint Prep
Assembly
Unassembled
Weight Capacity
35 lb
Rotation Angle
45 Degrees
Body Material
Steel
Product Type
Drum Tipper
Dump Angle
45 Degrees
Drum Securing Mechanism
Strap
Portability
Stationary
Includes Battery
Batteries Not Included
Housing Color
Gray
For Drum Material
Metal
For Container Type
Pails
For Drum Capacity
5 gal

Description

Pail Tipper, Assembly Unassembled, Drum Securing Mechanism Strap, Dump Angle 45 Degrees , Dump Height Not Applicable, Electrical Connection Not Applicable, For Container Type Pails, For Drum Capacity 5 gal, For Drum Material Metal, Housing Color Gray, Includes Not Applicable, Includes Battery Batteries Not Included, Operating Voltage Not Applicable, Overall Depth 15.25 in, Overall Height 25 in, Overall Width 17 in, Portability Stationary, Rotation Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.