Zoro Homepage

Pick Hammer, Short Pick/Bullet Point, 6"W

  • Mfr # 55330AL

  • Zoro # G7343500


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Type
Short Pick/Bullet Point
Overall Length
12 in
Handle Material
Hickory
Head Material
Carbon
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55330AL
Zoro #
G7343500
UPC #
746340071132
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
4 in
Head Length
4 in
Face Diameter
1 9/16 in
Handle Length
12 in

Details

Item
Hammer
Type
Short Pick/Bullet Point
Handle Material
Hickory
Head Material
Carbon
Head Weight
10 oz
Product Type
Body Hammer
Face Shape
Round
Hammer Type
Pick Hammer
Number of Striking Faces
1

Description

This Keyscos 55330AL Pick Hammer is the perfect tool for fastening, removing and installing nails. It is a must-have in your collection of tools. The carbon heat treated head offers durability while allowing you to strike with precision. The 6"W pick hammer has a short pick/bullet point that helps you get into tight spaces. This pick hammer has an overall length of 12 in., width of 4 in., and handle made from hickory. If you are looking for a pick hammer that is lightweight yet durable, this Keyscos model is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.