Zoro Homepage

Pin Punch Set, Length 8 In, Brass, 4PC

  • Mfr # 77767

  • Zoro # G7172252


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Length (In.)
8 in
Tether Capable
Tether Capable
Construction
Brass
Characteristics
Set Includes 4 Pin Sizes: 3/8 in, 1/2 in, 5/8 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77767
Zoro #
G7172252
UPC #
746340777676
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size
3/8 in, 1/2 in, 5/8 in, 3/4 in

Details

Item
Pin Punch Set
Tether Capable
Tether Capable
Construction
Brass
Characteristics
Set Includes 4 Pin Sizes: 3/8 in, 1/2 in, 5/8 in, 3/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes
1/2 in, 3/4 in, 5/8 in, Brass Pin Punches: 3/8 in
Material
Brass
Number of Pieces
4
Grip Style
Knurled
Includes Handle
No
Types Included
Pin Punch
Set Type
Punch Set
Container Type
None
Punch Type
Pin Punch
Measurement Type
SAE
Features
Re-Dress Ends Regularly to Correct "Mushrooming"
Material Applications
Steel
Handle Material
Brass
Tether Ready
No
Includes Striking Cap
No

Description

When you need to drive pins into hard-to-reach places, you can count on the Keyco Tools 77767 Pin Punch Set. This set of pin punches includes four sizes that are essential for most jobs. It comes with a total of 4 pieces, including 3/8 in., 1/2 in., 5/8 in. and 3/4 in. pin punches. Each punch is made of brass and has a length of 8 inches. These tools are suitable for driving pins into hard-to-reach places where there is no room for using an ordinary hammer or punch. With its high quality construction and convenient design, the Keyco Tools 77767 Pin Punch Set is worth your investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.