Zoro Homepage

Rubber Dolly, 5"Lx3"Wx1-1/2"H

  • Mfr # 55120

  • Zoro # G7216371


product price: $46.39
/ea

Key Features

Material
Rubber
Length
5 in
Width
3 in
Features
Absorbs Hammer Shock And Reduces Stretching Of Sheet Metal And Hand Fatigue
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55120
Zoro #
G7216371
UPC #
746340040459
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
5 in
Overall Width
3 in

Details

Material
Rubber
Features
Absorbs Hammer Shock And Reduces Stretching Of Sheet Metal And Hand Fatigue
Item
Rubber Dolly
Weight
1 lb
Product Type
Heel Dolly

Description

Rubber Dolly, Overall Length 5 in, Overall Width 3 in, Overall Height 1 1/2 in, Material Rubber, Product Type Heel Dolly, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.