Rubber Heel Dolly, 3"Lx2-1/2"Wx1-1/2"H
Mfr # 55116
Zoro # G7216426
product price: $28.49
/eaKey Features
Material
Rubber
For Use With
Thinner Sheet Metal
Length
3 in
Width
2 1/2 in
Features
Absorbs Shock, Moves Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55116
Zoro #
G7216426
UPC #
746340040435
Country of Origin
United States
Dimensions
Length
3 in
Width
2 1/2 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
2 1/2 in
Overall Width
3 in
Details
Material
Rubber
For Use With
Thinner Sheet Metal
Features
Absorbs Shock, Moves Metal
Item
Heel Dolly
Weight
17 lb
Product Type
Heel Dolly
Tool Shape
Heel
Description
Heel Dolly, Overall Length 2 1/2 in, Overall Width 3 in, Overall Height 1 1/2 in, Material Rubber, Product Type Heel Dolly, Tool Shape Heel, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.