Zoro Homepage

Scraper, Stiff, 2", Carbon Steel

  • Mfr # 77600

  • Zoro # G7573657


product price: $10.59
/ea

Key Features

Overall Length
8 in
Color
Chrome
Blade Width
2 in
Handle Material
Steel
Blade Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77600
Zoro #
G7573657
UPC #
746340048219
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Blade Width
2 in
Blade Length
1 1/4 in
Handle Length
6 3/4 in
Width
2"

Details

Item
Scraper
Color
Chrome
Handle Material
Steel
Blade Material
Carbon Steel
Features
Adjustable Blade, Fully Plated
Handle Design
T-Handle
No. of Edges
1
Nonsparking
No
Knife / Scraper Sub-Category
Scrapers
Blade Type
Adjustable
Includes
Blade
Putty Knife/Scraper Blade Flexibility
Stiff
Material
Plated Steel
Type
3 Position
Product Type
Scraper
Included Blade Manufacturer Part Number
77239, 77242
Handle Style
Straight
Retractable Blade
Not Retractable
Blade Shape
Straight
Replaceable Blade
Replaceable
Blade Flexibility
Stiff
Blade Edge Type
Straight
Tang Type
Full
Non-Sparking Status
No

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 2 in, Features Adjustable Blade, Fully Plated, Handle Length 6 3/4 in, Handle Material Steel, Handle Style Straight, Included Blade Manufacturer Part Number 77239, 77242, Includes Blade, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.